missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polypropylene Pots
Provides safe and secure general storage in the laboratory. Gosselin™ Polypropylene Pots are manufactured from white-colored polypropylene plastic.
£345.00 - £870.00
Specifications
Closure Included | Yes |
---|---|
Material | Polypropylene |
Shape | Straight, Cylindrical |
Closure Color | White |
Closure Type | Screw Cap |
Product Code | Brand | Capacity (Metric) | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Product Type | Price | Quantity & Availability | ||||
12307487
|
Gosselin™
PR500-01 |
510 mL | Ionized Container |
£870.00
Pack of 160 |
Estimated Shipment: 23-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11793234
|
Gosselin™
PR1000-02 |
1070 mL | Container |
£362.00
Pack of 70 |
Estimated Shipment: 11-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11783234
|
Gosselin™
PR1050-01 |
1000 mL | Container |
£519.00
Pack of 80 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11703244
|
Gosselin™
PR500-02 |
510 mL | Container |
£707.00
Pack of 160 |
Estimated Shipment: 11-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12317487
|
Gosselin™
PR800-01 |
775 mL | Container |
£345.00
Pack of 100 |
Estimated Shipment: 11-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Highly shock resistant
- With polypropylene screw cap
- Nonsterile (except for PR500-02, which is sterile)
Specifications
Yes | |
Straight, Cylindrical | |
Screw Cap |
Polypropylene | |
White | |
White |