missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Polypropylene Pots

Provides safe and secure general storage in the laboratory. Gosselin™ Polypropylene Pots are manufactured from white-colored polypropylene plastic.

Brand:  Gosselin™ PR500-01

574.78 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.



Code : 46

Additional Details : Weight : 9.14400kg

 View more versions of this product

Product Code. 12307487

  • £870.00 / Pack of 160
Estimated Shipment: 23-10-2024
to see stock.

Description

Description

  • Nonsterile
  • Highly shock resistant
  • With polypropylene screw cap
Specifications

Specifications

Ionized Container
Polypropylene
510 mL
White
White
72 mm
160/Cs.
Yes
Straight, Cylindrical
EC N°1935/2004
Screw Cap
101 mm
White Polypropylene screw cap and natural seal
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers