missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 113 Cellulose Medium Filtering Qualitative Filter Paper

Filters fine particulates.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.06300kg

 View more versions of this product

Product Code. 11734183

  • £7.45 / Pack of 100
Estimated Shipment: 19-08-2024
to see stock.
Add to basket

Description

Description

  • Pure grade
  • Made of cellulose fibers
  • Alpha content of nearly 100% according precise norms
  • Ash content:0.06%

Application

  • Used for liquids, fine particulates
  • Used in essential, industrial oil
  • Atmospheric analysis
  • Beverage industry
  • Food, chemical industry
Specifications

Specifications

Ash Content: 0.06%
Cellulose
5 to 8 μm
For fine precipitates such as magnesium ammonium phosphate, calcium oxalate, magnesium ammonium arsenate, coarser forms of barium sulphate
100/Pk.
Qualitative Filter Paper
90 mm
Disc
5 to 8 μm
50 sec.
113
0.16 mm
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers