missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 113 Cellulose Medium Filtering Qualitative Filter Paper
Filters fine particulates.
£4.30 - £210.12
Specifications
Description | Ash Content: 0.06% |
---|---|
Material | Cellulose |
Grade | 113 |
Thickness (Metric) | 0.16 mm |
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
11754263
|
Fisherbrand™
|
Folded Disc | 110 mm |
£29.35
Pack of 100 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
11764263
|
Fisherbrand™
|
Folded Disc | 125 mm |
£60.75
Pack of 100 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
11774263
|
Fisherbrand™
|
Folded Disc | 150 mm |
£20.70
Pack of 100 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
11784263
|
Fisherbrand™
|
Folded Disc | 185 mm |
£35.20
Pack of 100 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
11704273
|
Fisherbrand™
|
Folded Disc | 240 mm |
£110.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
11760235
|
Fisherbrand™
|
Folded Disc | 270 mm |
£43.75
Pack of 100 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
11780235
|
Fisherbrand™
|
Folded Disc | 500 mm |
£193.00
Pack of 100 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
11714273
|
Fisherbrand™
|
Folded Disc | 320 mm |
£49.50
Pack of 100 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
11754193
|
Fisherbrand™
|
Disc | 125 mm |
£28.50
Pack of 100 |
In Stock
Log in to see stock. |
||||
11764193
|
Fisherbrand™
|
Disc | 150 mm |
£42.90
Pack of 100 |
In Stock
Log in to see stock. |
||||
11774193
|
Fisherbrand™
|
Disc | 185 mm |
£58.51
Pack of 100 |
In Stock
Log in to see stock. |
||||
11794193
|
Fisherbrand™
|
Disc | 240 mm |
£89.10
Pack of 100 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
11767973
|
Fisherbrand™
|
Disc | 55 mm |
£4.70
Pack of 100 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11724183
|
Fisherbrand™
|
Disc | 70 mm |
£9.25
Pack of 100 |
In Stock
Log in to see stock. |
||||
11734183
|
Fisherbrand™
|
Disc | 90 mm |
£7.45
Pack of 100 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
11744183
|
Fisherbrand™
|
Disc | 110 mm |
£8.70
Pack of 100 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
11774253
|
Fisherbrand™
|
Folded Disc | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11784193
|
Fisherbrand™
|
Disc | 210 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11720235
|
Fisherbrand™
|
Disc | 200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11744263
|
Fisherbrand™
|
Folded Disc | 90 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11730235
|
Fisherbrand™
|
Disc | 270 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11790225
|
Fisherbrand™
|
Disc | 320 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11760225
|
Fisherbrand™
|
Disc | 45 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11740235
|
Fisherbrand™
|
Disc | 500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11740225
|
Fisherbrand™
|
Disc | 47 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11757983
|
Fisherbrand™
|
Disc | 55 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11592013
|
Fisherbrand™
|
Sheet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11784303
|
Fisherbrand™
|
Disc | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11700235
|
Fisherbrand™
|
Disc | 120 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11794303
|
Fisherbrand™
|
Disc | 90 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11794263
|
Fisherbrand™
|
Folded Disc | 210 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11770235
|
Fisherbrand™
|
Folded Disc | 400 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Descripción
- Pure grade
- Made of cellulose fibers
- Alpha content of nearly 100% according precise norms
- Ash content:0.06%
Application
- Used for liquids, fine particulates
- Used in essential, industrial oil
- Atmospheric analysis
- Beverage industry
- Food, chemical industry
Especificaciones
Ash Content: 0.06% | |
Cellulose | |
113 | |
0.16 mm |