missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 113 Cellulose Medium Filtering Qualitative Filter Paper
Filters fine particulates.
Marque: Fisherbrand™
Code : A0
Informations supplémentaires : Weight : 0.01000kg
Description
- Pure grade
- Made of cellulose fibers
- Alpha content of nearly 100% according precise norms
- Ash content:0.06%
Application
- Used for liquids, fine particulates
- Used in essential, industrial oil
- Atmospheric analysis
- Beverage industry
- Food, chemical industry
Spécification
Ash Content: 0.06% | |
Cellulose | |
5 to 8 μm | |
113 | |
0.16 mm | |
320 mm |
Disc | |
5 to 8 μm | |
Suitable for fast filtration of liquids with fine particle | |
100 Pack | |
320 mm |