missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 1289 Qualitative Papers, Discs
Sartorius Stedim Biotech™ Grade 1289 Quantitative Papers, Discs are suitable for analytical purposes and routine analyses whenever no gravimetric analyses are required.
Brand: Sartorius Stedim Biotech™ FT-3-207-080
12.59 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Wet-strengthened.
- Constructed of refined pulp and linters with > 95% alpha-cellulose content.
- Ash content of < 0.1% according to DIN 54370
Specifications
84 g/m2 | |
Cotton Linters, Refined Pulp | |
20 sec. | |
100/Pk. | |
80 mm |
Disc | |
8 to 12 μm | |
1289 | |
0.21 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction