missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 1289 Qualitative Papers, Discs
Sartorius Stedim Biotech™ Grade 1289 Quantitative Papers, Discs are suitable for analytical purposes and routine analyses whenever no gravimetric analyses are required.
£10.20 - £89.00
Specifications
Basis Weight | 84 g/m2 |
---|---|
Format | Disc |
Material | Cotton Linters, Refined Pulp |
Particle Retention | 8 to 12 μm |
Filtration Speed | 20 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15922900
|
Sartorius Stedim Biotech™
FT-3-207-040 |
40 mm |
£10.20
Pack of 100 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
15932900
|
Sartorius Stedim Biotech™
FT-3-207-060 |
60 mm |
£10.20
Pack of 100 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15942900
|
Sartorius Stedim Biotech™
FT-3-207-080 |
80 mm |
£13.20
Pack of 100 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15952900
|
Sartorius Stedim Biotech™
FT-3-207-100 |
100 mm |
£14.50
Pack of 100 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
15962900
|
Sartorius Stedim Biotech™
FT-3-207-340 |
340 mm |
£89.00
Pack of 100 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
Description
- Wet-strengthened.
- Constructed of refined pulp and linters with > 95% alpha-cellulose content.
- Ash content of < 0.1% according to DIN 54370
Specifications
84 g/m2 | |
Cotton Linters, Refined Pulp | |
20 sec. | |
100/Pk. |
Disc | |
8 to 12 μm | |
1289 | |
0.21 mm |