missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 1289 Qualitative Papers, Discs

Sartorius Stedim Biotech™ Grade 1289 Quantitative Papers, Discs are suitable for analytical purposes and routine analyses whenever no gravimetric analyses are required.

Brand:  Sartorius Stedim Biotech™ FT-3-207-340

 View more versions of this product

Product Code. 15962900

  • £89.00 / Pack of 100
Estimated Shipment: 18-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Wet-strengthened.
  • Constructed of refined pulp and linters with > 95% alpha-cellulose content.
  • Ash content of < 0.1% according to DIN 54370
TRUSTED_SUSTAINABILITY
Specifications

Specifications

84 g/m2
Cotton Linters, Refined Pulp
20 sec.
100/Pk.
340 mm
Disc
8 to 12 μm
1289
0.21 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.