missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Wet-Strengthened Filter Paper Discs, Grade 1289

Use for routine qualitative analyses, when no gravimetric analyses is required. Sartorius™ Wet-Strengthened Filter Paper Discs, Grade 1289 can be used for pressure and vacuum filtration. Ultra-pure filters are available in filter disc format in a variety of diameters.

Brand:  Sartorius™ FT-3-207-045

Code : NEW

Additional Details : Weight : 0.01800kg

 View more versions of this product

Product Code. 10110135

  • £10.20 / Pack of 100
Estimated Shipment: 26-09-2024
to see stock.
Add to basket

Description

Description

These qualitative filter papers are essentially used for analytical and routine analyses, when no gravimetric analyses is required (for example, filtration of malt analysis).
  • Made of refined pulp and cotton linters with a α-cellulose content greater than 95%
  • Very pure filters with an ash content of less than 0.1%
  • Grade 1289 filters feature the following characteristics:
    • For medium-fine crystalline precipitates
    • Medium to wide pore for medium-fast filtering
    • Basis weight of 84g/m2 
  • Non-sterile and bulk packed 
Specifications

Specifications

Disc
8 to 12 μm
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
100 Pack
Qualitative Filter Paper
Cotton Linters, Refined Pulp
20μm/sec.
1289
0.21 mm
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers