missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Wet-Strengthened Filter Paper Discs, Grade 1289
Use for routine qualitative analyses, when no gravimetric analyses is required. Sartorius™ Wet-Strengthened Filter Paper Discs, Grade 1289 can be used for pressure and vacuum filtration. Ultra-pure filters are available in filter disc format in a variety of diameters.
£8.10 - £15.85
Specifications
Format | Disc |
---|---|
Material | Cotton Linters, Refined Pulp |
Particle Retention | 8 to 12 μm |
Filtration Speed | 20μm/sec. |
For Use With (Application) | Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10509393
|
Sartorius™
FT-3-207-030 |
30 mm |
£8.10
Pack of 100 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
11721165
|
Sartorius™
FT-3-207-018 |
18 mm |
£15.85
Pack of 100 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
10110135
|
Sartorius™
FT-3-207-045 |
45 mm |
£10.20
Pack of 100 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||||
Description
These qualitative filter papers are essentially used for analytical and routine analyses, when no gravimetric analyses is required (for example, filtration of malt analysis).- Made of refined pulp and cotton linters with a α-cellulose content greater than 95%
- Very pure filters with an ash content of less than 0.1%
- Grade 1289 filters feature the following characteristics:
- For medium-fine crystalline precipitates
- Medium to wide pore for medium-fast filtering
- Basis weight of 84g/m2
- Non-sterile and bulk packed
Specifications
Disc | |
8 to 12 μm | |
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required | |
100 Pack | |
Qualitative Filter Paper |
Cotton Linters, Refined Pulp | |
20μm/sec. | |
1289 | |
0.21 mm |