missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 388 Quantitative Papers, Folded

Sartorius Stedim Biotech™ Grade 388 Quantitative Papers, Folded are suitable for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.

Brand:  Sartorius Stedim Biotech™ FT-4-101-200

Additional Details : Weight : 0.37400kg

 View more versions of this product

Product Code. 15912980

  • £143.00 / Pack of 100
Estimated Shipment: 02-09-2024
to see stock.
Add to basket

Description

Description

  • Made of 100% cotton linters
  • Ash-free (≤ 0.01% according to Din 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
Specifications

Specifications

84 g/m2
100% Cotton Linters (>98%alpha-cellulose, Ash-free)
10 sec.
100/Pk.
200 mm
Folded
12 to 15 μm
388
0.21 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers