missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 388 Quantitative Papers, Folded
Sartorius Stedim Biotech™ Grade 388 Quantitative Papers, Folded are suitable for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
£143.00 - £540.00
Specifications
Basis Weight | 84 g/m2 |
---|---|
Format | Folded |
Material | 100% Cotton Linters (>98%alpha-cellulose, Ash-free) |
Particle Retention | 12 to 15 μm |
Filtration Speed | 10 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15912980
|
Sartorius Stedim Biotech™
FT-4-101-200 |
200 mm |
£143.00
Pack of 100 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
15922980
|
Sartorius Stedim Biotech™
FT-4-101-320 |
300 mm |
£540.00
Pack of 100 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
Description
- Made of 100% cotton linters
- Ash-free (≤ 0.01% according to Din 540370)
- Wet-strengthened
- Color-coded box for easy selection
Specifications
84 g/m2 | |
100% Cotton Linters (>98%alpha-cellulose, Ash-free) | |
10 sec. | |
100/Pk. |
Folded | |
12 to 15 μm | |
388 | |
0.21 mm |