missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Smooth Filter Paper Discs, Grade 3-HW

Use for routine qualitative analyses and technical applications. Sartorius™ Smooth Filter Paper Discs, Grade 3-HW can be used for pressure and vacuum filtration. Ultra-pure filters are available in filter disc format in a variety of diameters.

Brand:  Sartorius™ FT-3-303-095

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10441812

  • £13.20 / Pack of 100
Estimated Shipment: 19-09-2024
to see stock.
Add to basket

Description

Description

These smooth filter paper discs are used for routine qualitative analyses, such as clarification and determination of substances. The discs feature a center hole for technical applications. Filters are wet-strengthened, so they are suitable for pressure or vacuum filtration.
  • Made of refined pulp and cotton linters with a α-cellulose content greater than 95%
  • Pure, technical filter paper with an ash content of 0.1 to 0.15%
  • Grade 3-HW filters feature the following characteristics:
    • Medium to wide pore for a moderately-fast filtering rate
    • Wet burst resistance of 15kPa
    • Basis weight of 65g/m2
  • Non-sterile and bulk packed
Specifications

Specifications

Disc
8 to 12 μm
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications
100 Pack
Qualitative, Technical, Smooth
Cotton Linters, Refined Pulp
20μm/sec.
3HW
0.14 mm
95 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers