missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper

Used in analytical works in laboratories. Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper has medium filtration velocity.

Brand:  Fisherbrand™

Code : 47

Additional Details : Weight : 0.54000kg

 View more versions of this product

Product Code. 11502013

  • £60.68 / Pack of 100
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

Applications:
  • Used in hospitals, research laboratories, schools, chemical industries, pharmaceutical, cosmetic, food industries
Specifications

Specifications

270 mm dia.
Cellulose
5 to 13 μm
601
0.16 mm
270 mm
Disc
5 to 13 μm
Filter Paper used in analytical works in laboratories, medium filtration velocity
100/Pk.
270 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers