missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper
Used in analytical works in laboratories. Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper has medium filtration velocity.
£3.08 - £201.00
Specifications
Material | Cellulose |
---|---|
Particle Retention | 5 to 13 μm |
Pore Size | 5 to 13 μm |
For Use With (Application) | Filter Paper used in analytical works in laboratories, medium filtration velocity |
Grade | 601 |
Product Code | Brand | Format | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Description | Price | Quantity & Availability | ||||
11502013
|
Fisherbrand™
|
Disc | 270 mm dia. |
£60.68
Pack of 100 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
11765345
|
Fisherbrand™
|
Disc | 320 mm dia. |
£78.23
Pack of 100 |
In Stock
Log in to see stock. |
||||
11724766
|
Fisherbrand™
|
Sheet, 450 x 450mm | 450 x 450 mm |
£201.00
Pack of 500 |
In Stock
Log in to see stock. |
||||
11705365
|
Fisherbrand™
|
Sheet, 570 x 460mm | 570 x 460 mm |
£119.71
Pack of 100 |
In Stock
Log in to see stock. |
||||
11745365
|
Fisherbrand™
|
Folded Disc | 190 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11833420
|
Fisherbrand™
|
Folded Disc | 250 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11755365
|
Fisherbrand™
|
Folded Disc | 400 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11843420
|
Fisherbrand™
|
Folded Disc | 330 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11795365
|
Fisherbrand™
|
Folded Disc | 270 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11765365
|
Fisherbrand™
|
Folded Disc | 450 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11775365
|
Fisherbrand™
|
Folded Disc | 500 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11745355
|
Fisherbrand™
|
Disc | 100 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15525689
|
Fisherbrand™
|
Disc | 125 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11755355
|
Fisherbrand™
|
Disc | 120 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15515689
|
Fisherbrand™
|
Disc | 110 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11715345
|
Fisherbrand™
|
Disc | 130 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15535689
|
Fisherbrand™
|
Disc | 150 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11735355
|
Fisherbrand™
|
Disc | 180 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12394058
|
Fisherbrand™
|
Disc | 15 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15545689
|
Fisherbrand™
|
Disc | 185 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15555689
|
Fisherbrand™
|
Disc | 240 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11735345
|
Fisherbrand™
|
Disc | 210 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11725345
|
Fisherbrand™
|
Disc | 190 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11795345
|
Fisherbrand™
|
Disc | 250 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11725365
|
Fisherbrand™
|
Folded Disc | 100 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11785365
|
Fisherbrand™
|
Folded Disc | 110 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11795355
|
Fisherbrand™
|
Disc | 330 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11785355
|
Fisherbrand™
|
Disc | 300 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11775335
|
Fisherbrand™
|
Disc | 40 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15565679
|
Fisherbrand™
|
Disc | 42.5 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11725355
|
Fisherbrand™
|
Disc | 45 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11795335
|
Fisherbrand™
|
Disc | 47 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11715355
|
Fisherbrand™
|
Disc | 75 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15575679
|
Fisherbrand™
|
Disc | 55 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15585679
|
Fisherbrand™
|
Disc | 70 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11705355
|
Fisherbrand™
|
Disc | 500 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11775355
|
Fisherbrand™
|
Disc | 80 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15505689
|
Fisherbrand™
|
Disc | 90 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12370140
|
Fisherbrand™
|
Folded Disc | 130 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11735365
|
Fisherbrand™
|
Folded Disc | 150 mm dia. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Applications:- Used in hospitals, research laboratories, schools, chemical industries, pharmaceutical, cosmetic, food industries
Specifications
Cellulose | |
5 to 13 μm | |
601 | |
0.16 mm |
5 to 13 μm | |
Filter Paper used in analytical works in laboratories, medium filtration velocity | |
100/Pk. |