missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 606 Surface Protection Paper
Used as absorbent paper for bench protection. Fisherbrand™ Grade 606 Surface Protection Paper is white ultra-absorbent paper with one-side PE coating.
Brand: Fisherbrand™ 0606F00023
Description
Applications:- Absorption capacity: 200g/m2
- Protects laboratory benches against acids, toxic, corrosive and radioactive fluids, glass impacts
- Aids recovery of valuable material like precious metals
- Protection and laying out of animals cages
Specifications
Surface Protection Paper | |
200 mL/m2 | |
500 mm | |
White | |
50PK |
Paper | |
600 mm | |
Polyethylene | |
Protection of laboratory benches against Acids, toxic, corrosive and radioactive fluids, impacts | |
50PK |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Grade 606 Surface Protection Paper > 600L x 500mmW
Spot an opportunity for improvement?Share a Content Correction