missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 925 Sterilization Paper
Used as wrap for medical clothes.
Brand: Fisherbrand™ 0925F00026
This item is not returnable.
View return policy
Description
- Creped paper
- Weight: 60g/mm2
Applications:
- Used in steam gas and gamma-ray sterilization
Specifications
Autoclavable | |
White | |
100 cm | |
60 g/m2 | |
Paper | |
100 cm |
EN 868-2 | |
Wrapping of medical clothes, surgical instruments and others articles used in steam, gas and gamma-ray sterilization | |
Sterilization Paper | |
925 | |
250 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction