missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Graduated Conical Measures
Manufactured from polypropylene for durability and good chemical resistance. Kartell™ Graduated Conical Measures provide a reliable solution for measuring and dispensing liquids.
£10.33 - £16.17
Specifications
Color | Transparent |
---|---|
Material | Polypropylene |
For Use With (Application) | Suitable for Foodstuff |
Quantity | 1 Ea. |
Temperature (Metric) Max. Operating | 120°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
12097012
|
Kartell™
0042400 |
500 mL |
£10.33
Each |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
12007022
|
Kartell™
0042500 |
1000 mL |
£16.17
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
Description
- Conical shape with integral notch facilitates accurate measurements and easy pours
- Wide base creates stability
- Permanent molded graduations provide clarity and reproducibility
- Polypropylene construction withstands temperatures up to 120°C
Specifications
Transparent | |
Suitable for Foodstuff | |
120°C | |
Autoclavable |
Polypropylene | |
1 Ea. | |
Beaker | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Graduated Conical Measures