Learn More
Thermo Scientific Chemicals Gramicidin, 95%
For cellular and molecular biology applications
£22.91 - £122.61
Specifications
Purification Method | HPLC |
---|---|
Purity | 95% |
Content And Storage | 2°C to 8°C |
Format | Powder |
For Use With (Application) | Targets primarily the cell membrane of gram positive bacteria and shows little effect against gram negative bacteria |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15438259
|
Thermo Scientific Chemicals
J66771.03 |
1 g |
£122.61
1g |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15448259
|
Thermo Scientific Chemicals
J66771.MC |
100 mg |
£22.91
100mg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Targets primarily the cell membrane of Gram-positive bacteria and shows little effect against Gram-negative bacteria. Gramicidin is typically used as a topical antimicrobial agent because it also causes hemolysis of red blood cells.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
HPLC | |
2°C to 8°C | |
Targets primarily the cell membrane of gram positive bacteria and shows little effect against gram negative bacteria | |
Gramicidin, 95% |
95% | |
Powder | |
1882.29 | |
RUO - research use only |
RUO – Research Use Only