missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Graphite GC Liner O-Rings
Graphite liner O-rings for use with GC liners.
£40.90 - £66.50
Specifications
Material | Graphite |
---|---|
Temperature (Metric) Max | 450°C |
Type | Sealing Ring |
Quantity | 10/Pk. |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10370841
|
Trajan™
0726006 |
Agilent Technologies 2.0 mm ID Splitless (Quartz), Straight-Through Liner |
£40.90
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
15238863
|
Trajan™
0726007 |
Shimadzu 17 A (SPL-17 Injector) |
£66.50
Pack of 10 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
Description
- Graphite Sealing Rings
- Temperature stable up to 450°C
- Supplied in packs of 10
Specifications
Graphite | |
450°C | |
Sealing Ring | |
10/Pk. |