missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Graphite/Vespel Ferrule
15% Graphite / 85% Vespel ferrules provide leak-free system connections, leading to improved chromatography for non-MS systems
£68.70
Specifications
Length (Metric) | 3.7 mm |
---|---|
Width (Metric) | 3.2 mm |
Type | 2-hole Ferrule |
Quantity | 10 Pack |
Product Code | Brand | Diameter (Metric) Inside | Length (Metric) | Width (Metric) | Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Length (Metric) | Width (Metric) | Type | Price | Quantity & Availability | ||
15298883
|
Trajan Scientific and Medical™
072660 |
0.3 mm | 3.7 mm | 3.2 mm | 2-hole Ferrule | ||||
15218893
|
Trajan Scientific and Medical™
072662 |
0.4 mm | 3.7 mm | 3.2 mm | 2-hole Ferrule | ||||
Description
15% Graphite / 85% Vespel ferrules provide leak-free system connections, leading to improved chromatography for non-MS systems
- Composite of graphite and Vespel
- Mechanically robust, hard material, long lifetime
- Forms a strong grip with the capillary column
Specifications
3.7 mm | |
3.2 mm | |
2-hole Ferrule | |
10 Pack |