missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gravity Convection Microbiological Incubator, Stainless Steel

Ideal for microbiological incubation and heated storage.

Brand:  Fisherbrand™ 50155070

2084.77 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15835911

  • £3705.00 / Each
Estimated Shipment: 20-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal for microbiological incubation and heated storage
  • Maximum temperature 75°C
  • Single set point digital control
  • Inner glass door for minimal disturbance while viewing samples
  • Stackable, no tools or kit required
  • Access port standard
  • Stainless steel interior
  • Two year parts and labor warranty
  • CE marked
  • Two perforated stainless steel shelves included as standard
  • Extra shelves also available
TRUSTED_SUSTAINABILITY
Specifications

Specifications

25 kg
Stainless Steel
Stainless Steel
UK and EU
Microbiological Incubator
±0.3°C at 37°C
2 Year, Parts and Labor
738 x 640 x 920 mm
230 V, 50/60 Hz
194 L
Gravity
2
Ambient +7° to 75°C
Digital
±0.8°C at 37°C
589 x 464 x 708 mm
66 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers