missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Gravity Convection Microbiological Incubator, Stainless Steel
Ideal for microbiological incubation and heated storage.
Brand: Fisherbrand™ 50155066
1492.12 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
- Ideal for microbiological incubation and heated storage
- Maximum temperature 75°C
- Single set point digital control
- Inner glass door for minimal disturbance while viewing samples
- Stackable, no tools or kit required
- Access port standard
- Stainless steel interior
- Two year parts and labor warranty
- CE marked
- Two perforated stainless steel shelves included as standard
- Extra shelves also available
Specifications
25 kg | |
Stainless Steel | |
Stainless Steel | |
UK and EU | |
Microbiological Incubator | |
±0.3°C at 37°C | |
2 Year, Parts and Labor | |
565 x 530 x 720 mm | |
230 V, 50/60 Hz |
75 L | |
Gravity | |
2 | |
Ambient +7° to 75°C | |
Digital | |
±0.8°C at 37°C | |
414 x 354 x 508 mm | |
41 kg |