missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Guardian 3000™ Hotplate Stirrer
OHAUS Guardian 3000™ Hotplate Stirrers are designed for economical heating and stirring in all laboratory settings.
£431.00 - £514.00
Specifications
Speed | 80 to 1600 rpm |
---|---|
Voltage | 220/240 V |
Description | Durable Metal Housing, PET Front Panel, Control Knobs, On/Off Switch for Heater Disconnect, Built in Support Rod Holder, Easy to Clean Ceramic or Ceramic Coated Stainless Steel Tops |
Controller Type | Digital |
Temperature (Metric) | 5°C to 40°C, 80% RH, Non-Condensing |
Product Code | Brand | Model | Diameter (Metric) | Top Plate Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Diameter (Metric) | Top Plate Material | Price | Quantity & Availability | |||
17648975
|
OHAUS™
30680278 |
E-G31HSRDS | 135.0 mm | Ceramic-coated Stainless Steel |
£468.00
Each |
In Stock
Log in to see stock. |
|||
17658975
|
OHAUS™
30680279 |
E-G31HS07C | 178.0 mm | Ceramic |
£514.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
17668975
|
OHAUS™
30680280 |
E-G31HS04C | 102.0 mm | Ceramic |
£431.00
Each |
In Stock
Log in to see stock. |
|||
Description
- Industry leading safety at affordable prices. Guardian 3000 units offer safety, controlled heating and powerful stirring for general laboratory use - all at a competitive price point.
- SafetyHeat™ protects the lab. An industry-leading early detection system uses two independent safety controls to monitor the electronics and stop heating before an over-temperature condition occurs.
- Designed to last - the rugged metal housing has a spill resistant design for long life in the lab under harsh conditions. The smooth, chemical resistant ceramic top makes for easy clean ups.
Specifications
80 to 1600 rpm | |
Durable Metal Housing, PET Front Panel, Control Knobs, On/Off Switch for Heater Disconnect, Built in Support Rod Holder, Easy to Clean Ceramic or Ceramic Coated Stainless Steel Tops | |
5°C to 40°C, 80% RH, Non-Condensing | |
50/60 Hz | |
TUV |
220/240 V | |
Digital | |
41°F to 104°F, 80% RH, Non-Condensing | |
Stirring Hotplate | |
Custom Backlit LCD |