missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Gum Rubber Tubing
Gum Rubber Tubing is for general-purpose liquid and gas applications
Brand: Masterflex™ 06448-12
Code : A0
Additional Details : Weight : 0.50000kg
Description
- Very good elasticity and flexibility
- Good resisstance to abrasion
- 45 shore A natural rubber construction
- Light, supple and wear-resisttant with good impermeability
- Provides good chemical resistance to acids and bases
- Meets FDA criteria
Specifications
GMP Compliant | |
Rubber | |
15.24 m | |
General-purpose liquid and gas applications | |
Sterile | |
Flexible |
9.6 mm | |
12.7 mm | |
1.6 mm | |
-26°C | |
Amber | |
70°C |