missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Gum Rubber Tubing
Gum Rubber Tubing is for general-purpose liquid and gas applications
£60.70 - £117.00
Specifications
Certifications/Compliance | GMP Compliant |
---|---|
Material | Rubber |
For Use With (Application) | General-purpose liquid and gas applications |
Min. Operating Temperature (Metric) | -26°C |
Sterility | Sterile |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11742793
|
Masterflex™
06448-07 |
6.4 mm | 9.5 mm |
£68.95
7.50m |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11722803
|
Masterflex™
06448-10 |
7.9 mm | 11.1 mm |
£76.45
7.50m |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
11792783
|
Masterflex™
06448-06 |
6.4 mm | 8 mm |
£60.70
7.50m |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
11712803
|
Masterflex™
06448-09 |
6.4 mm | 12.7 mm |
£117.00
7.50m |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
11732803
|
Masterflex™
06448-11 |
7.9 mm | 12.7 mm |
£103.00
7.50m |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
11742803
|
Masterflex™
06448-12 |
9.6 mm | 12.7 mm |
£92.20
7.50m |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
Description
- Very good elasticity and flexibility
- Good resisstance to abrasion
- 45 shore A natural rubber construction
- Light, supple and wear-resisttant with good impermeability
- Provides good chemical resistance to acids and bases
- Meets FDA criteria
Specifications
GMP Compliant | |
General-purpose liquid and gas applications | |
Sterile | |
Flexible |
Rubber | |
-26°C | |
Amber | |
70°C |