missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Guzzler™ Absorbent Barrier Carpet Mat
Notrax Guzzler™ Tough, long-lasting carpet mat with raised rubber borders on all 4 sides acts as a containment barrier and can hold up to 6 liters of water per square meter. The raised waffle pattern works double duty to remove and trap dirt and moisture.
£30.30 - £235.00
Specifications
Color | Brown |
---|---|
Material | Polypropylene |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
17721978
|
Notrax
166S0023BR |
90 cm | 60 cm |
£30.30
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
17781978
|
Notrax
166S0034BR |
120 cm | 90 cm |
£68.70
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
17741988
|
Notrax
166S0035BR |
150 cm | 90 cm |
£86.85
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
17701998
|
Notrax
166S0046BR |
180 cm | 120 cm |
£141.00
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
17761998
|
Notrax
166S0310BR |
300 cm | 90 cm |
£177.00
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
17722008
|
Notrax
166S0410BR |
300 cm | 120 cm |
£235.00
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
Description
- Tough, long-lasting carpet mat with raised rubber borders on all 4 sides acts as a containment barrier and can hold up to 6 liters of water per square meter
- The raised waffle pattern works double duty to remove and trap dirt and moisture
- Rubber reinforced borders and backing provide maximum strength
- Cleated backing minimizes movement on all surfaces and keeps mat elevated allowing wet hard floors to dry underneath
Specifications
Brown | |
Polypropylene | |
Industrial and Commercial Matting |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Notrax Guzzler™ Absorbent Barrier Carpet Mat