missing translation for 'onlineSavingsMsg'
Learn More

Notrax Guzzler™ Absorbent Barrier Carpet Mat

Notrax Guzzler™ Tough, long-lasting carpet mat with raised rubber borders on all 4 sides acts as a containment barrier and can hold up to 6 liters of water per square meter. The raised waffle pattern works double duty to remove and trap dirt and moisture.

Brand:  Notrax 166S0034GY

 View more versions of this product

Product Code. 17721988

  • £68.00 / Each
Estimated Shipment: 22-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tough, long-lasting carpet mat with raised rubber borders on all 4 sides acts as a containment barrier and can hold up to 6 liters of water per square meter
  • The raised waffle pattern works double duty to remove and trap dirt and moisture
  • Rubber reinforced borders and backing provide maximum strength
  • Cleated backing minimizes movement on all surfaces and keeps mat elevated allowing wet hard floors to dry underneath
Specifications

Specifications

Gray
120 cm
Industrial and Commercial Matting
47 in.
Polypropylene
90 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers