missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Guzzler™ Absorbent Barrier Carpet Mat
Notrax Guzzler™ Tough, long-lasting carpet mat with raised rubber borders on all 4 sides acts as a containment barrier and can hold up to 6 liters of water per square meter. The raised waffle pattern works double duty to remove and trap dirt and moisture.
£27.35 - £219.00
Specifications
Color | Gray |
---|---|
Material | Polypropylene |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17761978
|
Notrax
166S0023GY |
90 cm | 60 cm |
£27.35
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17721988
|
Notrax
166S0034GY |
120 cm | 90 cm |
£64.15
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17781988
|
Notrax
166S0035GY |
150 cm | 90 cm |
£81.10
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17741998
|
Notrax
166S0046GY |
180 cm | 120 cm |
£131.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17702008
|
Notrax
166S0310GY |
300 cm | 90 cm |
£165.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17762008
|
Notrax
166S0410GY |
300 cm | 120 cm |
£219.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
Description
- Tough, long-lasting carpet mat with raised rubber borders on all 4 sides acts as a containment barrier and can hold up to 6 liters of water per square meter
- The raised waffle pattern works double duty to remove and trap dirt and moisture
- Rubber reinforced borders and backing provide maximum strength
- Cleated backing minimizes movement on all surfaces and keeps mat elevated allowing wet hard floors to dry underneath
Specifications
Gray | |
Polypropylene | |
Industrial and Commercial Matting |