missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ H-B DURAC Thermocouple Thermometer Probes

H-B DURAC Thermocouple Thermometer Probe

Brand:  SP Bel-Art™ B60901-1200

 View more versions of this product

Product Code. 17214376

  • £137.00 / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use with H-B DURAC Calibrated Thermocouple Thermometers or others that accept K or J type probes.
  • For temperature measurement of liquids, semi-solids, or air/gasses
  • Measure wide temperature ranges
  • 15.24 cm (6”) stainless steel probe
  • B60901-1300 perfect for use in dewars
Specifications

Specifications

40 in.
101.5 cm
J, lead wire, stainless steel overbraid
-40°C to +750°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers