missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ H-B DURAC Thermocouple Thermometer Probes
H-B DURAC Thermocouple Thermometer Probe
£125.00 - £137.00
Product Code | Brand | Probe Type | Temperature Range (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Probe Type | Temperature Range (Metric) | Price | Quantity & Availability | ||||
17214376
|
SP Bel-Art™
B60901-1200 |
J, lead wire, stainless steel overbraid | -40°C to +750°C |
£137.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17224376
|
SP Bel-Art™
B60901-1300 |
K, lead wire, FEP-insulated | -200°C to +920°C |
£125.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
- For use with H-B DURAC Calibrated Thermocouple Thermometers or others that accept K or J type probes.
- For temperature measurement of liquids, semi-solids, or air/gasses
- Measure wide temperature ranges
- 15.24 cm (6”) stainless steel probe
- B60901-1300 perfect for use in dewars
Specifications
40 in. | |
101.5 cm |