Learn More
H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Partial Immersion
Protect your workplace and ensure a safe environment
Brand: H-B Instrument™
Code : 03
Additional Details : Weight : 0.02160kg
Description
Protect your workplace and ensure a safe environment
- Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
- Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
- Contains non-toxic, biodegradable, Enviro-Safe™ liquid
- Manufactured and tested by our USA quality team
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Traceable to NIST™. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Specifications
Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. | |
Precision | |
Multilanguage instructions, statement of accuracy | |
200 mm | |
200 mm | |
Enviro-Safe™ Liquid | |
110°C | |
-10°C | |
-10°C to +110°C | |
Ideal For Use in Chemical/Petrochemical Laboratories, Universities, Scientific Institutions, Food and Beverage Processing, Pharmaceutical and Medical Industries, Dairies, Breweries and Distilleries | |
1°C |
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. | |
Partial Immersion | |
7.9 in. | |
200 mm | |
Glass | |
230°F | |
14°F | |
n.a. | |
Yes | |
±1°C | |
50 mm (2 in.) |