Learn More
H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Partial Immersion
Protect your workplace and ensure a safe environment
£19.68 - £55.40
Specifications
Certifications/Compliance | Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. |
---|---|
For Use With (Application) | Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. |
Grade | Precision |
Immersion Type | Partial Immersion |
Includes | Multilanguage instructions, statement of accuracy |
Product Code | Brand | Temperature Range (English) | Temperature Range (Metric) | Length (Metric) Probe | Immersion Length | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (English) | Temperature Range (Metric) | Length (Metric) Probe | Immersion Length | Price | Quantity & Availability | ||
17551535
|
H-B Instrument™
B60400-0800 |
n.a. | -10°C to +260°C | 350 mm | 76 mm |
£55.40
Each |
In Stock
Log in to see stock. |
||
13099142
|
H-B Instrument™
B60400-0000 |
n.a. | -10°C to +110°C | 200 mm | 50 mm (2 in.) | N/A | |||
13039152
|
H-B Instrument™
B60400-0600 |
n.a. | -20°C to +110°C | 300 mm | 76 mm | N/A | |||
Description
Protect your workplace and ensure a safe environment
- Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
- Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
- Contains non-toxic, biodegradable, Enviro-Safe™ liquid
- Manufactured and tested by our USA quality team
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Traceable to NIST™. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Specifications
Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. | |
Precision | |
Multilanguage instructions, statement of accuracy | |
Enviro-Safe™ Liquid |
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. | |
Partial Immersion | |
Glass |