missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Safety Precision Combined Form Hydrometers, API

These combined-form hydrometers, with convenient, built-in thermometer, measure the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 101°API

Brand:  H-B Instrument™ B61823-0400

 View more versions of this product

Product Code. 17817671

  • £96.44 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Conform to the accuracy requirements for ASTM thermo-hydrometers
  • 381mm (15 in.) long
  • Lead-free ballast and glass
  • Temperature standardization: 20°C
  • Thermometer contains mercury-free, blue spirit organic liquid fill
  • Thermometer divisions: 2°
  • Individually serialized

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Specifications

Each
±0.1°
Traceable to NIST
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Lead Free
39 to 51° API
Safety API Combined Form Thermo-Hydrometer
Hydrometer: 0.1° Thermometer: 2°
381 mm
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
Measuring the relative density (specific gravity) of oil and petroleum related products
15°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers