missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Safety Precision Combined Form Hydrometers, API

These combined-form hydrometers, with convenient, built-in thermometer, measure the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 101°API

£86.80 - £99.49

Specifications

Quantity Each
Type Safety API Combined Form Thermo-Hydrometer
Accuracy ±0.1°
Increments Hydrometer: 0.1° Thermometer: 2°
Certifications/Compliance Traceable to NIST
View More Specs

Products 4
Product Code Brand Specific Gravity Range Price Quantity & Availability  
Product Code Brand Specific Gravity Range Price Quantity & Availability  
15458871
View Documents
H-B Instrument™
B61823-0300
29 to 41° API
£86.80
Each
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
17817671
View Documents
H-B Instrument™
B61823-0400
39 to 51° API
£96.44
Each
Please to purchase this item. Need a web account? Register with us today!
17897661
View Documents
H-B Instrument™
B61823-0100
9 to 21° API
£98.62
Each
Please to purchase this item. Need a web account? Register with us today!
17807671
View Documents
H-B Instrument™
B61823-0200
19 to 31° API
£99.49
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Conform to the accuracy requirements for ASTM thermo-hydrometers
  • 381mm (15 in.) long
  • Lead-free ballast and glass
  • Temperature standardization: 20°C
  • Thermometer contains mercury-free, blue spirit organic liquid fill
  • Thermometer divisions: 2°
  • Individually serialized

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Specifications

Each
±0.1°
Traceable to NIST
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Lead Free
15°C
Safety API Combined Form Thermo-Hydrometer
Hydrometer: 0.1° Thermometer: 2°
381 mm
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
Measuring the relative density (specific gravity) of oil and petroleum related products
Videos
SDS
Documents

Documents

Product Certifications