missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ High-Precision Enviro-Safe™ FRIO-Temp™ Liquid-in-Glass Verification Thermometers
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS/PTB
Brand: H-B Instrument™ B61001-0200
This item is not returnable.
View return policy
Description
Each item features 0.2°C accuracy (0.4°C for the high-temperature model), individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS/PTB.
- Thermometer fill: Organic
- Divisions: 0.1
- Bottle size: 60mL
- Traceable To DAkkS/PTB
- Not precertified
Certifications
NIST traceable, ISO/IEC 17025:2005, DAkkS/PTB
Specifications
Liquid | |
ISO/IEC 17025:2005, NIST, DAkkS/PTB | |
Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating | |
180 mm | |
10°C | |
-2°C to +10°C | |
0.1°C |
60 mL | |
Refrigerator | |
7.1 in. | |
Organic | |
-2°C | |
±0.2°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction