missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ High-Precision Enviro-Safe™ FRIO-Temp™ Liquid-in-Glass Verification Thermometers
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS/PTB
£82.75 - £108.36
Specifications
Bottle Fill | Liquid |
---|---|
Bottle Size | 60 mL |
Certifications/Compliance | ISO/IEC 17025:2005, NIST, DAkkS/PTB |
Includes | Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating |
Subdivision | 0.1°C |
Product Code | Brand | Accuracy | Temperature Range (Metric) | For Use With (Application) | Length (Metric) Overall | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | Temperature Range (Metric) | For Use With (Application) | Length (Metric) Overall | Price | Quantity & Availability | ||
13099162
|
H-B Instrument™
B61001-0100 |
±0.2°C | -25°C to +5°C | Freezers | 210 mm |
£105.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||
13029172
|
H-B Instrument™
B61001-0400 |
±0.2°C | 25°C to 45°C | Incubator | 190 mm |
£97.60
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||
13009172
|
H-B Instrument™
B61001-0200 |
±0.2°C | -2°C to +10°C | Refrigerator | 180 mm |
£94.30
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||
13019172
|
H-B Instrument™
B61001-0300 |
±0.2°C | 15°C to 30°C | Incubator | 180 mm |
£108.36
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||
13039172
|
H-B Instrument™
B61001-0500 |
±0.4°C | 95°C to 115°C | Oven | 200 mm |
£82.75
Each |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||
Description
Each item features 0.2°C accuracy (0.4°C for the high-temperature model), individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS/PTB.
- Thermometer fill: Organic
- Divisions: 0.1
- Bottle size: 60mL
- Traceable To DAkkS/PTB
- Not precertified
Certifications
NIST traceable, ISO/IEC 17025:2005, DAkkS/PTB
Specifications
Liquid | |
ISO/IEC 17025:2005, NIST, DAkkS/PTB | |
0.1°C |
60 mL | |
Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating |