missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ High-Precision Enviro-Safe™ FRIO-Temp™ Liquid-in-Glass Verification Thermometers
GREENER_CHOICE

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS/PTB

Brand:  H-B Instrument™ B61001-0400

 View more versions of this product

Product Code. 13029172

  • £97.60 / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Each item features 0.2°C accuracy (0.4°C for the high-temperature model), individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS/PTB.

  • Thermometer fill: Organic
  • Divisions: 0.1
  • Bottle size: 60mL
  • Traceable To DAkkS/PTB
  • Not precertified

Certifications

NIST traceable, ISO/IEC 17025:2005, DAkkS/PTB

Specifications

Specifications

Liquid
ISO/IEC 17025:2005, NIST, DAkkS/PTB
Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating
190 mm
45°C
25°C to 45°C
0.1°C
60 mL
Incubator
7.5 in.
Organic, Nontoxic Enviro-Safe Liquid
25°C
±0.2°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers