missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ High-Precision Enviro-Safe™ FRIO-Temp™ Liquid-in-Glass Verification Thermometers
GREENER_CHOICE

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS/PTB

Brand:  H-B Instrument™ B61001-0300

 View more versions of this product

Product Code. 13019172

  • £131.00 / Each
Estimated Shipment: 25-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Each item features 0.2°C accuracy (0.4°C for the high-temperature model), individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS/PTB.

  • Thermometer fill: Organic
  • Divisions: 0.1
  • Bottle size: 60mL
  • Traceable To DAkkS/PTB
  • Not precertified

Certifications

NIST traceable, ISO/IEC 17025:2005, DAkkS/PTB

Specifications

Specifications

Liquid
ISO/IEC 17025:2005, NIST, DAkkS/PTB
Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating
180 mm
30°C
15°C to 30°C
0.1°C
60 mL
Incubator
7.1 in.
Organic
15°C
±0.2°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.