missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Flat Tray
HACCP Flat Tray can be used in a wide range of temperatures and its dimensions are suitable for refrigerators.
Brand: Gilac™ G155211
This item is not returnable.
View return policy
Description
- Flat trays.
- Large and customisable range.
- 5 colors.
- 5 volumes.
- Can be used in a wide range of temperatures.
- Dimensions suitable for refrigerators.
- Can be used as a:
- defrosting tray thanks to its wide dividing grid that separates the ice water from the product being defrosted.
- preparation container for products that drip.
- ingredients tray.
- container for preserving comparison samples.
- Fermenting and decanting containers.
- Nesting and stacking with lid.
- Traceability management thanks (IML) injection molding.
Specifications
3 L | |
70 mm | |
HDPE | |
230 mm | |
2.8 in. | |
0.8 gal. |
Green | |
347 mm | |
Dispensing Tray | |
13.7 in. | |
9.1 in. | |
Not Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ HACCP Flat Tray > HACCP Flat Tray; Capacity: 3 L; Color: Green
Spot an opportunity for improvement?Share a Content Correction