Learn More
Thermo Scientific™ HAEMAFlex™ 6/8 Swinging Bucket Rotors
Expand individual bucket capacity up to 550mL blood bags with the Thermo Scientific™ HAEMAFlex™ 6/8 rotors for the new Thermo Scientific™ blood banking centrifuges.
Brand: Thermo Scientific™ 75003861
Description
Address your lab's regular- to medium-throughput blood processing needs with the Thermo Scientific™ HAEMAFlex™ 6 swinging bucket rotor with 6 x 550mL blood bag capacity or, utilizing the same bucket system, upgrade to 8 x 550mL bags with the Thermo Scientific™ HAEMAFlex™ 8 swinging bucket rotor.
High-throughput sample processing with the flexibility to match your current and future needs with 6 or 8 x 550mL blood bag (6 or 8 x 1000mL) capacity, both available with the same bucket selections. Upgrade to Thermo Scientific™ Dura-Coat™ buckets with nickel-coating to improve protection against corrosion due to moisture, chemicals or alkaline solutions.These windshielded rotors feature Thermo Scientific™ Eco-Spin™ technology, providing energy savings up to 64%, based on an engineering evaluation of windshielded and non-windshielded designs of the same rotor body.
Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ functions enabling instant rotor lid opening, storage and rotor identification to save time and protects the integrity of your samples.

Specifications
HAEMAFlex 6 Swinging Bucket Rotor | |
Swinging Bucket Rotor | |
7,295 x g | |
Thermo Scientific Cryofuge 8 and 16 and Sorvall BP 8 and 16 Centrifuges |
Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle | |
6 x 550 mL Blood Bags (6 x 1000 mL) | |
5,000 rpm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
14Minutes
33Seconds
41 - Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.