missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Kel-F Hub Blunt Point Needles (Luer Lock)

Kel-F hub (KF) needles can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2 in. (51mm). Custom lengths and point styles are available.

Brand:  Hamilton™ 90134

Code : 16

Additional Details : Weight : 0.02700kg

 View more versions of this product

Product Code. 10007552

  • £223.00 / Pack of 6
Estimated Shipment: 15-08-2024
to see stock.

Description

Description

Kel-F hub (KF) needles can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2 in. (51mm). Custom lengths and point styles are available.

Kel-F Hub Compatible Syringe Terminations

  • Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
Needle Point Styles
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 10 to 31

Six needles per pack.

Specifications

Specifications

Not Autoclavable
22 G
0.028 in.
0.72 mm
Kel-F Hub Needle
Blunt
Luer Lock
Stainless Steel
0.016 in.
0.41 mm
2 in.
51 mm
Luer-tip and PTFE Luer-lock Syringes and Connectors
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers