missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microliter™ and Gastight™ Waters U6K HPLC Injection Valve Syringes
Designed for use in Waters U6K HPLC injection valves.
Brand: Hamilton™ 84986
Code : NEW
Additional Details : Weight : 0.07100kg
Description
Syringes in this category are either Microliter 800 series or Gastight 1700 and 1800 series syringes.
- Microliter syringes have stainless steel plungers that are hand fitted to glass barrels and are designed for liquid sampling
- Gastight syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling
- Blunt needle point style: 3
- Syringe termination: removable needle (RN)
- Allows needles to seat at zero graduation mark of syringe
- Users can select needle gauge, length, and point style to optimize syringe for custom applications
- Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
- Autoclavable when disassembled
- Repeated autoclaving will shorten syringe life.
Specifications
Autoclavable | |
Stainless Steel, Borosilicate Glass, PTFE | |
0.057 in. | |
0.018 cm | |
0.305 in. | |
7.75 mm | |
1.97 in. | |
Gastight Syringe | |
239°F | |
1810 | |
100 μL | |
Waters U6 K HPLC Injection Valves |
ISO 9001:2008, FDA | |
25s G | |
0.007 in. | |
0.02 in. | |
1.46 mm | |
0.051 cm | |
5 cm | |
1000 psi | |
115°C | |
1 Pack | |
3 |