missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microliter™ and Gastight™ Waters U6K HPLC Injection Valve Syringes
Designed for use in Waters U6K HPLC injection valves.
£101.00 - £181.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ISO 9001:2008, FDA |
Needle Gauge | 25s G |
Length (Metric) | 5 cm |
Max. Temperature (English) | 239°F |
Product Code | Brand | Product Type | Volume (Metric) | Max. Pressure | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Volume (Metric) | Max. Pressure | Model | Price | Quantity & Availability | ||
11587874
|
Hamilton™
81138 |
Gastight Syringe | 250 μL | 1000 psi | 1725 |
£101.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
10548882
|
Hamilton™
84815 |
Microliter Syringe | 10 μL | 2000 psi | 801 |
£181.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||
10615661
|
Hamilton™
84816 |
Microliter Syringe | 25 μL | 2000 psi | 802 |
£118.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
10320331
|
Hamilton™
84818 |
Microliter Syringe | 100 μL | 2000 psi | 810 |
£143.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
10701622
|
Hamilton™
84819 |
Microliter Syringe | 250 μL | 2000 psi | 825 |
£148.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
10558882
|
Hamilton™
84817 |
Microliter Syringe | 50 μL | 2000 psi | 805 |
£130.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||
11582515
|
Hamilton™
84986 |
Gastight Syringe | 100 μL | 1000 psi | 1810 |
£145.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
11522255
|
Hamilton™
80238 |
Gastight Syringe | 25 μL | 1000 psi | 1702 |
£127.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
11532255
|
Hamilton™
80938 |
Gastight Syringe | 50 μL | 1000 psi | 1705 |
£104.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
11567814
|
Hamilton™
81038 |
Gastight Syringe | 100 μL | 1000 psi | 1710 |
£116.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
11552515
|
Hamilton™
84983 |
Gastight Syringe | 50 μL | 1000 psi | 1805 |
£144.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
11572505
|
Hamilton™
84980 |
Gastight Syringe | 25 μL | 1000 psi | 1802 |
£150.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
11510082
|
Hamilton™
84989 |
Gastight Syringe | 250 μL | 500 psi | 1825 |
£156.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
Description
Syringes in this category are either Microliter 800 series or Gastight 1700 and 1800 series syringes.
- Microliter syringes have stainless steel plungers that are hand fitted to glass barrels and are designed for liquid sampling
- Gastight syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling
- Blunt needle point style: 3
- Syringe termination: removable needle (RN)
- Allows needles to seat at zero graduation mark of syringe
- Users can select needle gauge, length, and point style to optimize syringe for custom applications
- Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
- Autoclavable when disassembled
- Repeated autoclaving will shorten syringe life.
Specifications
Autoclavable | |
25s G | |
239°F | |
3 |
ISO 9001:2008, FDA | |
5 cm | |
115°C | |
Waters U6 K HPLC Injection Valves |