missing translation for 'onlineSavingsMsg'
Learn More

Brady™ HandiMark™ Vinyl Repositionable Film

£42.82 - £81.55

Specifications

Description HandiMark Repositionable Vinyl Film
Adhesive Type Acrylic, Repositionable
Finish Gloss
Material Vinyl
Product Type Repositionable Film
View More Specs

Products 6
Product Code Brand Color Length (Metric) Width (Metric) Price Quantity & Availability  
Product Code Brand Color Length (Metric) Width (Metric) Price Quantity & Availability  
12880590
View Documents Promotion Details
Brady™
042100
White 15 m 13 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12800600
View Documents Promotion Details
Brady™
042102
White 15 m 50 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12890590
View Documents Promotion Details
Brady™
042101
White 15 m 25 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12820600
View Documents Promotion Details
Brady™
042104
Yellow 15 m 25 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12810600
View Documents Promotion Details
Brady™
042103
Yellow 15 m 13 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10001734
View Documents Promotion Details
Brady™
042105
Yellow 15 m 50 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Specifications

Specifications

HandiMark Repositionable Vinyl Film
Gloss
Repositionable Film
HandiMark
-40°C to +82°C
15 m
Acrylic, Repositionable
Vinyl
For temporary, removable and repositionable labels, like 5S and lean inventory labels
1 Roll
0.031 mm
Videos
SDS
Documents

Documents

Product Certifications