missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ HandyStep™ Touch Repeating Pipette / Inductive Charging Stand Bundles
Touch screen repeating pipettes bundled with inductive charging stand at an attractive price.
Brand: BRAND™ 705201
779.38 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.
Alert:
This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Description
- Simple touch-screen operation
- Fits all standard repeating tips
- Automatically recognizes BRAND™ PD-Tip™ II repeating tips
- Auto Dispense learn function reduces repetitive motion up to 97%
- Motorized tip ejection
- HandyStep touch features dispensing, auto dispensing and pipetting modes and setting of ten favorites
- HandyStep touch S adds sequential dispensing, multi-aspiration and titration modes
- Bundles include inductive charging stand
Specifications
0.50% | |
No | |
Modes: Multi-dispensing, auto-dispensing, pipetting | |
Not Autoclavable | |
8 Adjustable Speeds | |
Polycarbonate, PBT, Glass, Silicone, PEEK | |
1 | |
Non-sterile | |
1 to 50 mL | |
BRAND™ PD-Tip™ II Repeating Pipette Tips | |
8 aspiration, 8 dispensing | |
1 year | |
5 cm | |
100 to 240 VAC, 50/60Hz |
Lithium ion | |
PD-Tip II and other standard types | |
No | |
White | |
Brand™ PD-Tip™ II Repeating Pipette Tip | |
HandyStep™ Touch™ | |
10 Favorites | |
Repetitive Pipette | |
33 mm x 44 mm backlit color touch screen | |
English, Spanish, French, German, Chinese | |
15° to 40°C | |
6 cm | |
20 cm | |
100 to 240 VAC, 50/60 Hz |