missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ HandyStep™ Touch Repeating Pipette / Inductive Charging Stand Bundles
Touch screen repeating pipettes bundled with inductive charging stand at an attractive price.
£894.60 - £1123.65
Specifications
Accuracy | 0.50% |
---|---|
Battery Type | Lithium ion |
ClipTip | No |
Compatible Tips | PD-Tip II and other standard types |
Adjustable Tip Spacing | No |
Alert:
This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Product Code | Brand | Description | Model | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Model | Color | Price | Quantity & Availability | |||
16458479
|
BRAND™
705201 |
Modes: Multi-dispensing, auto-dispensing, pipetting | HandyStep™ Touch™ | White |
£894.60
1 set |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16468479
|
BRAND™
705211 |
Modes: Multi-dispensing, auto-dispensing, pipetting, sequential dispensing, multi-aspiration, titration | HandyStep™ Touch™ S | Black |
£1123.65
1 set |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Simple touch-screen operation
- Fits all standard repeating tips
- Automatically recognizes BRAND™ PD-Tip™ II repeating tips
- Auto Dispense learn function reduces repetitive motion up to 97%
- Motorized tip ejection
- HandyStep touch features dispensing, auto dispensing and pipetting modes and setting of ten favorites
- HandyStep touch S adds sequential dispensing, multi-aspiration and titration modes
- Bundles include inductive charging stand
Specifications
0.50% | |
No | |
No | |
8 Adjustable Speeds | |
Polycarbonate, PBT, Glass, Silicone, PEEK | |
10 Favorites | |
Repetitive Pipette | |
33 mm x 44 mm backlit color touch screen | |
English, Spanish, French, German, Chinese | |
1 year | |
5 cm | |
100 to 240 VAC, 50/60Hz |
Lithium ion | |
PD-Tip II and other standard types | |
Not Autoclavable | |
Brand™ PD-Tip™ II Repeating Pipette Tip | |
1 | |
Non-sterile | |
1 to 50 mL | |
BRAND™ PD-Tip™ II Repeating Pipette Tips | |
8 aspiration, 8 dispensing | |
6 cm | |
20 cm | |
100 to 240 VAC, 50/60 Hz |