missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ultimate Security Padlock
The 7 pin disk cylinder gives ultimate protection against manipulation and key interchanges.
Brand: Brady™ 805839
Code : 50
Additional Details : Weight : 0.62100kg
Description
- Shackle and body are made of highest standard hardened alloy steel
Specifications
Ultimate Security Padlock | |
Hardened Alloy Steel | |
11 mm | |
134 mm | |
Hardened Alloy Steel | |
1 Ea. |
Black | |
Ultimate Security Padlock | |
63.00 x 134.00 mm | |
75.00 mm | |
7 | |
63 mm |