missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ultimate Security Padlock
The 7 pin disk cylinder gives ultimate protection against manipulation and key interchanges.
£133.00 - £202.00
Specifications
Product Type | Ultimate Security Padlock |
---|---|
Color | Black |
Material | Hardened Alloy Steel |
Description | Ultimate Security Padlock |
Diameter (Metric) Shackle | 11 mm |
Product Code | Brand | Height (Metric) Shackle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) Shackle | Price | Quantity & Availability | |||||
15633537
|
Brady™
805837 |
26.00 mm |
£180.00
Pack of 2 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
15643537
|
Brady™
805838 |
50.00 mm |
£202.00
Pack of 2 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
11726785
|
Brady™
805839 |
75.00 mm |
£133.00
1 box |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
11701296
|
Brady™
805838 |
50.00 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11791286
|
Brady™
805837 |
26.00 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Shackle and body are made of highest standard hardened alloy steel
Specifications
Ultimate Security Padlock | |
Hardened Alloy Steel | |
11 mm | |
7 | |
63 mm |
Black | |
Ultimate Security Padlock | |
Hardened Alloy Steel | |
1 Ea. |