missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Harsh Environment Multipurpose Die-cut Clear Polyester Labels for M6/M7 Printers
Get aggressive adhesive labels for difficult surfaces, and the harshest environments. These clear, polyester labels are ideal for labs, asset tracking and faceplate labeling.
Brand: Brady™ 174346
This item is not returnable.
View return policy
Description
- High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications
- Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents
- Black print on clear polyester
- UL Recognized to UL969, CSA to C222 No 015-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
Specifications
Autoclavable | |
Permanent Acrylic | |
Clear | |
Die-cut | |
Single-side Printable | |
Labels | |
Asset Tracking, Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification | |
No | |
Square | |
-70°C to +100°C | |
0.076 mm | |
0.5 in. | |
12.7 mm |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
500 Labels | |
-94°F to +212°F | |
0.003 in. | |
0.5 x 0.5 in. | |
0.5 in. | |
12.7 mm |